SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Concrete Finish Trowel, 12 In, Ultra-Light

GOLDBLATT| Zoro #: G2064526| Mfr #: G06216

$15.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Ultra-lightHandle Design: ErgonomicLength (In.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064526 Mfr #: G06216
Type: Ultra-lightHandle Design: Ergonomic
Length (In.): 12Handle Dia. (In.): 2
Material: High Carbon steelItem: Concrete Finishing Trowel
Characteristics: Patent Pending Magnesium TangWidth (In.): 4
Handle Length (In.): 4-1/2Application: For Finishing Forms and Flat Work
End Type: SquareHandle: Soft-Grip
Country of Origin (subject to change): China

Description

Concrete Finishing Trowel, Ultra-light, Square End Type, Length (In.) 12, Width (In.) 4, High Carbon Steel Material, Soft-Grip Handle, Ergonomic Handle Design, Handle Length (In.) 4-1/2, Handle Dia. (In.) 2, Patent Pending Magnesium Tang, For Finishing Forms and Flat Work

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews