Concrete Finish Trowel, 14 In, Square End

GOLDBLATT| Zoro #: G0572311| Mfr #: G06517

$20.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572311 Mfr #: G06517
End Type: SquareMeets/Exceeds: -
Item: Concrete Finishing TrowelFor Use With: -
Length (In.): 14Material: High Carbon Steel
Handle Dia. (In.): 2Application: For Finishing Forms and Flat Work
Handle Design: Camel BackType: -
Handle: WoodWidth (In.): 4
Characteristics: Reinforced Aluminum Handle Mount and SpineHandle Length (In.): 4-1/2
Country of Origin (subject to change): China

Product Description

Concrete Finishing Trowel, Square End Type, Length 14 In, Width 4 In, High Carbon Steel Material, Wood Handle, Camel Back Handle Design, Handle Length 4 1/2 In, Handle Dia 2 In, Reinforced Aluminum Handle Mount and Spine, For Finishing Forms and Flat Work

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.