KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drywall T Square, Aluminum, 48 In

GOLDBLATT| Zoro #: G2392293| Mfr #: G05121

$20.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 48 x 2"
Tongue Size: 22 x 1 1/4"
Item: Drywall T Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392293 Mfr #: G05121
Body Size: 48 x 2"Tongue Size: 22 x 1 1/4"
Item: Drywall T SquareFeatures: Four Rivet Construction
Finish: Anodized AluminumGraduations: 1/8"
Material: Extruded AluminumCountry of Origin (subject to change): United States

Description

Drywall T Square, Extruded Aluminum, Anodized Aluminum Finish, Body Size 48 x 2 In, Tongue Size 22 x 1 1/4 In, Graduations 1/8 In, Features Four Rivet Construction

Reviews