SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handle with Fresno Clevis, Wood, 72 In

GOLDBLATT| Zoro #: G2169036| Mfr #: G16283

$19.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Wood Handle with Steel Clevis and FerruleLength (In.): 72Item: Handle with Fresno Clevis
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169036 Mfr #: G16283
Construction: Wood Handle with Steel Clevis and FerruleLength (In.): 72
Item: Handle with Fresno ClevisCharacteristics: -
Width (In.): -Size: 72"
For Use With: -Application: For Fresno and Walking Concrete Tools
Type: -Package Quantity: 1
Country of Origin (subject to change): China

Description

Handle with Fresno Clevis, Size 72 In, Wood Handle with Steel Clevis and Ferrule, For Fresno and Walking Concrete Tools

Reviews