Gift buying made easy: Shop Zoro.com Gift Certificates

Heavy Duty Bull Float, Square End, 48 In

GOLDBLATT| Zoro #: G0580772| Mfr #: G16302

$119.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580772 Mfr #: G16302
End Type: SquareMeets/Exceeds: -
Item: Bull FloatThickness (In.): -
For Use With: -Length (In.): 48
Material: MagnesiumHandle Dia. (In.): -
Application: For Concrete FinishingType: Heavy Duty
Handle: -Width (In.): 8
Characteristics: -Handle Length (In.): -
Country of Origin (subject to change): United States

Product Description

Bull Float, Heavy Duty, Square End Type, Length 48 In, Width 8 In, Magnesium, For Concrete Finishing

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.