KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnesium Hand Float, Square End, 16 In

GOLDBLATT| Zoro #: G1331486| Mfr #: G06150

$15.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Concrete Finishing
Type: Hand
Width (In.): 3-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331486 Mfr #: G06150
Application: For Concrete FinishingType: Hand
Width (In.): 3-1/2Handle: Wood
Handle Dia. (In.): 1-1/2Item: Concrete Float
Length (In.): 16Material: Magnesium
End Type: SquareHandle Length (In.): 10
Country of Origin (subject to change): China

Description

Concrete Float, Hand, Square End Type, Length (In.) 16, Width (In.) 3-1/2, Magnesium Material, Wood Handle, Handle Length (In.) 10, Handle Dia. (In.) 1-1/2, For Concrete Finishing

Reviews