SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Masons Apprentice Tool Kit, 8 Pc

GOLDBLATT| Zoro #: G0764705| Mfr #: G09150

$145.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Length (In.): -Length (Ft.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764705 Mfr #: G09150
Color: -Length (In.): -
Length (Ft.): -Construction: -
Includes: 10" Narrow London Brick Trowel, 10" Wide Heel Brick Trowel, 5" Pointing Trowel, 5" x 2" Margin Trowel, Skate Wheel Joint Raker, Dual Ended Convex Jointer, Acid Brush, Pair of Line Blocks, Nylon Tool BagWidth (In.): -
Size: -Number of Pieces: 8
For Use With: -Application: -
Item: Masons Apprentice Tool KitType: -
Characteristics: -Package Quantity: 1
Capacity: -Country of Origin (subject to change): China

Description

Masons Apprentice Tool Kit, Number of Pieces 8, Includes 10 In Narrow London Brick Trowel, 10 In Wide Heel Brick Trowel, 5 In Pointing Trowel, 5 In x 2 In Margin Trowel, Skate Wheel Joint Raker, Dual Ended Convex Jointer, Acid Brush, Pair of Line Blocks, Nylon Tool Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews