Repair Kit for Pattern Pistol 2MRA7

GOLDBLATT| Zoro #: G1305437| Mfr #: G13307

$17.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Metal/RubberLength (In.): -Length (Ft.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305437 Mfr #: G13307
Construction: Metal/RubberLength (In.): -
Length (Ft.): -Includes: Trigger, Trigger Spring Front Bushing, Rear Bushing, Neoprene Seal, Orifice Lock Nut, Plate, Plate Gasket, 1/8 & 3/32" Air Orifices
Width (In.): -Size: -
Number of Pieces: 9For Use With: Mfr. No. G13301
Application: -Item: Repair Kit for Pattern Pistol
Type: -Characteristics: -
Package Quantity: 1Country of Origin (subject to change): China

Description

Repair Kit for Pattern Pistol, Number of Pieces 9, Metal, Rubber, For Use With 2MRA7, Includes Trigger, Trigger Spring Front Bushing, Rear Bushing, Neoprene Seal, Orifice Lock Nut, Plate, Plate Gasket, 1/8 & 3/32 In Air Orifices

Reviews