Goldblatt
Snap-in Extension Handle, 1-3/4 x 72 In
- Zoro #: G2104042
- Mfr #: G16289
Tap to zoom
Hover or click to zoom
$55.32
- Item: Snap-in Extension Handle
- Type: Bull Float
- Size: 1-3/4 in x 72 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.32
Goldblatt #G16289 Specifications
- Zoro #: G2104042
- Mfr #: G16289
- Item: Snap-in Extension Handle
- Type: Bull Float
- Size: 1-3/4 in x 72 in
- Length (In.): 72 in
- Thread Size: 1-3/4 in
- For Use With: Mfr. No. G16302
- Length (Ft.): -
- Width (In.): 1 3/4 in
- Construction: Aluminum
- Application: Drywall Texturing
- Number of Pieces: 1
- Package Quantity: 1
- Promotion Restriction: Not eligible for promotion
- Product Type: Snap-in Extension Handle
- Country of Origin (subject to change): China
Description
Snap-in Extension Handle, Bull Float, Number of Pieces 1, Size 1-3/4 in x 72 in, Length (In.) 72 in, Width (In.) 1 3/4 in, Thread Size 1-3/4 in, Construction Aluminum, Drywall Texturing, For Use With Mfr. No. G16302