Shop Alternate Products
This Product is Discontinued
Goldblatt
Taping Knife, Flexible, 6", SS (Discontinued)
Mfr # G05846
Zoro # G0504201
This Product is Discontinued
Key Features
- Blade Material Blue Steel
- Blade Type Tapered
- Blade Length 3 1/4 in
- Knife / Scraper Sub-Category Drywall and Putty Knives
- Blade Width 6 in