PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wet Sanding Sponge, Dual Sided

GOLDBLATT| Zoro #: G1697184| Mfr #: G05606

$2.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: CelluloseLength (In.): 9Length (Ft.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697184 Mfr #: G05606
Construction: CelluloseLength (In.): 9
Length (Ft.): -Includes: -
Width (In.): 4-1/2Size: 9 x 4-1/2"
Number of Pieces: 1For Use With: -
Application: -Item: Wet Sanding Sponge
Type: Double Sided ScrubCharacteristics: -
Package Quantity: 1Country of Origin (subject to change): United States

Description

Wet Sanding Sponge, Dual-Sided Scrub, Number of Pieces 1, Size 9 x 4 1/2 In, Cellulose

Reviews