Goldblatt

Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM

Goldblatt Wet Tile Saw,  7 in. Blade Diam.,  Water Reservoir System,  5300 RPM G02773
Hover or click to zoom Tap to zoom
  • Item: Tile Saw
  • Country of Origin (subject to change): China
See full product details
$263.39

Subtotal: $263.39

Goldblatt #G02773 Specifications

  • Item: Tile Saw
  • Country of Origin (subject to change): China

Description

Looking for a wet tile saw that cut thicker material and has an expandable table top? Get the Goldblatt G02773. This benchtop wet tile saw is constructed of rigid plastic, metal components, and it comes with a cast aluminum table. Its compact size makes it the ideal tool for the contractor, repairperson and the Do-It-Yourselfer. Unlike other tile wet saws, the table on this saw offers the ability to extend the left side of the table a total of 4-3/4 in. for use when cutting large tiles. The rubber feet help hold the saw in place while cutting tile up to 1-3/16 in. thick. It includes a 7 in. diameter blade at cuts at a maximum 5300 RPM. The wet tile saw features a water reservoir system (to keep the blade wet while cutting), a safety guard over blade, a zero to 45 degree tilting table for beveled cuts, an adjustable rip fence and an angle gauge for miter cuts. This tile wet saw is easy to use and preferred by many. All you will need to operate this wet tile saw is water and your tile, get yours today.
  • Use this tile wet saw to cut through ceramic tile, porcelain tile, marble, slate and stone up to 1-3/16 in. thick
  • This handy tile cutting saw includes a water reservoir system to keep the blade cool and lubricated during use
  • Features a tilting table that adjusts from zero to 45 degrees for making detailed bevel cuts, an adjustable rip fence and an angle gauge for miter cuts
  • Uses 7 in. diameter cutting blades with a 5/8 in. arbor and runs at a maximum 5,300 RPM
  • Blade guard is included for safety. Overall width measures 16.9 in. wide x 16.1 in. deep
  • Reviews of Goldblatt #G02773

    3 Reasons You Can Count On Us

    • Supplies for every job.

      9 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      3 million products ship in 2 days or less.

    • Stretch your budget further.

      Everyday low prices on the brands you love.