Golden Star

60 in Quick Change Wet Mop Handle, Red


product price: $72.45
/pk 3, $24.15/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connection Type Quick Change
  • Handle Length 60 in
  • Handle Color Red
  • Material Plastic
  • Features Easy Release Lever
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Handle Length 60 in

Details

Connection Type Quick Change
Handle Color Red
Item Wet Mop Handle
Material Plastic
Features Easy Release Lever
Product Type Mop Handle

Description

Wet Mop Handle, Connection Type Quick Change, Handle Length 60 in, Material Plastic, Handle Color Red, Connection Thread Type Not Applicable, Features Easy Release Lever, Product Type Mop Handle, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.