Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 3 x 4-15/16, For No. 495

  • Zoro #: G3894581
  • Mfr #: 470-5
$6.05
  • Fuel Type: Diesel, Gasoline
  • Filter Design: Spin-On
  • Micron Rating: 10
See full product details
Orders over $75 ship free.

Goldenrod #470-5 Specifications

  • Zoro #: G3894581
  • Mfr #: 470-5
Fuel Type: Diesel, Gasoline Filter Design: Spin-On
Micron Rating: 10 Height: 4 15/16 in
Filter Material: Silicon Outside Dia.: 3 in
Description/Special Features: For Mfr. No. 495 Gasket Inside Dia.: 1 1/16 in
Filter Fuel Type: Diesel, Gas Item: Fuel Filter
Thread Size: 1-1/8"-12 Width: 3 in
Length: 5 in Gasket Material: Rubber
For Use With: Mfr. No. 495 Gasket Outside Dia.: 1 3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, For Mfr. No. 495, Micron Rating 10, Height 4 15/16 in, Length 5 in, Width 3 in, Outside Dia. 3 in, For Use With Mfr. No. 495, Filter Material Silicon, Gasket Material Rubber, Gasket Outside Dia. 1 3/8 in, Gasket Inside Dia. 1 1/16 in, Thread Size 1-1/8 In.-12

Reviews of Goldenrod #470-5