Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 4-5/16 x 9-1/2 In

  • Zoro #: G4001855
  • Mfr #: 495
Goldenrod Fuel Filter, 4-5/16 x 9-1/2 In 495
Goldenrod Fuel Filter, 4-5/16 x 9-1/2 In 495
Goldenrod Fuel Filter, 4-5/16 x 9-1/2 In 495
$31.49
  • Outlet: 1 in NPT
  • Item: Fuel Filter
  • Filter Design: Spin-On
See full product details
Orders over $75 ship free.

Goldenrod #495 Specifications

  • Zoro #: G4001855
  • Mfr #: 495
Outlet: 1 in NPT Item: Fuel Filter
Filter Design: Spin-On Micron Rating: 10
Includes: Bowl With Drain, Filter Element, Zinc Die-Cast Top Cap Gasket Inside Dia.: 3 3/8 in
Height: 9 1/2 in For Use With: Common Fuels Including Regular and Unleaded Gasoline, Diesel Fuel, Fuel Oil, and Related Additives Including Methyl, Ethyl and Isopropyl Alcohol
Inlet: 1 in NPT Width: 4 5/16 in
Gasket Outside Dia.: 3 3/64 in Filter Material: Silicon
Outside Dia.: 4 5/32 in Fuel Type: Diesel, Gasoline
Length: 9 5/8 in Filter Fuel Type: Diesel, Gas
Gasket Material: Rubber Thread Size: 1"-12
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Spin-On, Micron Rating 10, Height 9 1/2 in, Length 9 5/8 in, Width 4 5/16 in, Inlet 1 in NPT, Outlet 1 in NPT, Outside Dia. 4 5/32 in, Includes Bowl With Drain, Filter Element, Zinc Die-Cast Top Cap, For Use With Common Fuels Including Regular and Unleaded Gasoline, Diesel Fuel, Fuel Oil, and Related Additives Including Methyl, Ethyl and Isopropyl Alcohol, Filter Material Silicon, Gasket Material Rubber, Gasket Outside Dia. 3 3/64 in

Reviews of Goldenrod #495