Skip to Main Content
customer-service Help
Gonge

Body Bells, Ring with 3 Bells

Gonge Body Bells,  Ring with 3 Bells G2198
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.36
  • Recommended Age: 3+ Years
  • Material: ABS, TPE, Copper
  • Recommended Grade: Grade PK+
See full product details
Orders over $75 ship free.
Total: $14.36

Gonge #G2198 Specifications

  • Recommended Age: 3+ Years
  • Material: ABS, TPE, Copper
  • Recommended Grade: Grade PK+
  • Color: Multi
  • Includes: 1 body bells
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Body Bells consist of strong plastic shells containing bells, linked by rigid rubber joints. The colorful Body Bells attract attention and are easily placed on body parts such as the arms, legs, head or shoulders. The main purpose of the Body Bells is for children to learn to move without making the bells ring. This requires slow movements and a strong focus on body control, which stimulates the development of the proprioceptive sense and strengthens active children's ability to concentrate. Body Bells may also be used for other purposes by all ages, such as rhythmic and musical activities. The ring version, with three bells, can easily be pulled onto the arms or legs.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Gonge #G2198