Goo Gone
Cleaner, Ggone, Orgl, 55Gal
- Zoro #: G2573669
- Mfr #: 2030

Tap to zoom
Hover or click to zoom
$1,639.52
- Chemicals For Use On: Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
- Fragrance: Citrus
- Item: Original Cleaner
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $1,639.52
Goo Gone #2030 Specifications
- Zoro #: G2573669
- Mfr #: 2030
- Chemicals For Use On: Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
- Fragrance: Citrus
- Item: Original Cleaner
- Contains: Petroleum distillates; Hydrotreated light; D-Limonene
- Form: Liquid
- Net Weight: 440 lbs
- Container Type: Drum
- For Use On: Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
- Capacity: 55 gal
- Country of Origin (subject to change): United States
Description
Original Cleaner
Reviews of Goo Gone #2030
Explore more
- 3M Stainless Steel Cleaner & Polish, Lime Scent, Spray, 10oz Aerosol 59158
- 3M Stainless Steel Cleaner And Polish, 21 Oz Aerosol 48011-14002
- Formula 409 Formula 409 Stone&Steel 30722
- Flitz Green Metal, Plastic/Fiberglass Polish Li FTZLQ04587
- Dumond Safe ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon 0996
- Kiwi Scuff Cover, Black, 2.4 fl. Oz., PK48 633483
- Hagerty Silver Spray Polish 8Oz 14080
- Flitz Flitz Ss Cleaner 16Oz SP 01506
- Twinkle Cleaner and Polish, Size 17 oz., PK12 991224
- Goo Gone Metal Polish and Stone Care