BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Degreaser, 10mL, PK12

GOO GONE| Zoro #: G1395615| Mfr #: 2100

$42.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Removes: Excess Residue from The Area to Be treatedRecommended Dilution: Ready To UseSub-Category: Graffiti and Adhesive Removers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395615 Mfr #: 2100
Removes: Excess Residue from The Area to Be treatedRecommended Dilution: Ready To Use
Sub-Category: Graffiti and Adhesive RemoversFragrance: citrus
Size: 10mlItem: Degreaser
Container Type: PenFor Use On: Hard Surfaces, Carpeting, Upholstery, Clothing
Country of Origin (subject to change): United States

Description

Adhesive Removers, Cleaner Container Type Bottle, Cleaner Form Liquid, Chemicals For Use On Surface Hard Nonporous Surfaces, Cleaner Container Size 0.08 oz., Chemical Series No Series, Primary Chemical None, Fragrance Unscented, Contains D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet, Recommended Dilution Ready To Use, Standards EPA, FDA, ISO9001, OSHA, UL, USDOT, Removes Excess Residue from The Area to Be treated, Citrus Adhesive Remover, Package Quantity 12

Reviews