Skip to Main Content
customer-service Help
Goo Gone

Liquid 14 oz. Kitchen Degreaser, Trigger Spray Bottle

Goo Gone Liquid 14 oz. Kitchen Degreaser,  Trigger Spray Bottle 2047
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.99
  • Item: Kitchen Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 14 oz.
See full product details
Orders over $75 ship free.
Total: $5.99

Goo Gone #2047 Specifications

  • Item: Kitchen Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 14 oz.
  • Cleaner Form: Liquid
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Net Weight: 14 oz.
  • Includes Chemical: None
  • Primary Chemical: None
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Size: 14 oz
  • Cleaner Container Type: Trigger Spray Bottle
  • Flash Point: Greater Than 200 Degrees F
  • Item - Grill, Range, and Oven Cleaners: Kitchen and Oven Degreaser
  • Standards: EPA, FDA, ISO9001, OSHA, UL, USDOT
  • Degreaser Container Size: 14 oz.
  • VOC Content: 0.5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreasers, Kitchen and Oven Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Type Trigger Spray Bottle, Cleaner Container Size 14 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Standards EPA, FDA, ISO9001, OSHA, UL, USDOT, Cleaner Form Liquid, Chemical Series No Series, Primary Chemical None, VOC Content 0.5, Flash Point Greater Than 200 Degrees F, Kitchen and Oven Degreaser

Reviews of Goo Gone #2047