Shop All Bar Soap
Good Day
Unwrapped Amenity Bar Soap, Fresh, # 2 1/2, PK200
Mfr # GTP 400300
Zoro # G6073619
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Carton
- Application Body; Hand
- Size # 2 1/2
- Fragrance Fresh
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | # 2 1/2 |
Details
Item | Personal Soaps |
Packaging Type | Carton |
Application | Body; Hand |
Fragrance | Fresh |
Color | White |
Soap Type | Bar |
Description
Good DayTM Unwrapped Amenity Bar Soap, Fresh, # 2 1/2, 200/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED First Responder Trauma Bag, Medium, Orange, Ea (787230)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- MCKESSON Super Moderate Absorbent Underwear, Extra Large, 14PK (UW33846)
- PREVAIL DAILY PADS ULTIMATE Bladder Control Pad, 16in Length, 33PK (PV-923/1)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh Scent, #1 1/2, PK500 (GTP 400150)
- GOOD DAY Bar Soap, Fresh, 1-1/2, PK500 (TD390150)
- GOOD DAY Amenity Bar Soap, Pleasant Scent, # 3/4, PK1000 (390075)
- GOOD DAY Bar Soap, Fresh, 3/4, PK1000 (TD390075)
- GOOD DAY Unwrapped Amenity Bar Soap with PCMX, Fresh Scent, # 1 1/2, 500PK (PX400150)
- GOOD DAY Bar Soap, White, #1/2 Size, Fresh, PK1000 (TD400050)
- BEACH MIST Bar Soap #1/2 size, PK1000 (210050)
- Good Day Bar Soap