Goodway
Circular Nylon Brush, 1"x1-1/2", PK4
Mfr # 9379-4PK
Zoro # G005444103
product price: $23.19
/pk 4, $5.80/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Cleaner
- Color Black
- Size 1 in dia x 1.5 in H
- Product Type Circular Brush
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Goodway
- MFR # 9379-4PK
- Zoro # G005444103
- UPC # 790759001617
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Size | 1 in dia x 1.5 in H |
Overall Height | 1 1/2 in |
Overall Diameter | 1 in |
Bristle Diameter | 1/4 mm |
Bristle Length | 5/8 in |
Details
Item | Circular Steam Cleaner Brush |
For Use With | Steam Cleaner |
Color | Black |
Product Type | Circular Brush |
Material | Nylon |
Bristle Material | Nylon |
Compatible Manufacturer Model Number | GVC-1100, GVC-1250, GVC-1502, GVC-1502A, GVC-390 |
Description
steam cleaner accessory, replacement brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Mechanical Hand Towel Roll Dispenser, H80 System, 12.32 x 9.32 x 15.95, Black (772828)
- BERRY PLASTICS Berry Plastics 144856 True Value 13 Gallon Kitchen Bag - 45 Count (144856)
- KIMBERLY-CLARK PROFESSIONAL Kimtech Prep ScottPure Wipers (06121)
- KOHLER Elate Toilet Roll Holder (27292-2MB)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Steam Cleaner (GVC-390)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- EWBANK Steam Dynamo Multi-Tool Steam Cleaner (SC1000)