Goodwrappers
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange
Mfr # 15A891
Zoro # G4273771
product price: $20.25
/pk 4, $5.06/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser with Hand Brake
- Length 1000 ft.
- Gauge 80 ga
- Material LLDPE with Color Additive
- Rolls per Case 4 Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Goodwrappers
- MFR # 15A891
- Zoro # G4273771
- UPC # 016203170334
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Width - Stretch Wrap | 3" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 1 3/4 in dia |
Overall Width | 3 in |
Overall Length | 1,000 ft |
Mil Thickness | 0.8 mil |
Description
Stretch Wrap Category Color Coding Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 84" x 46" Mattress Bags, 1.10 mil, Clear (4NPX2)
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- TRIMACO 6in x 180' Green Premium Masking Paper (PR6)
- ZORO SELECT ECT32 20 x 16 x 16 RSC, 20 in Inside Lg, 16 in Inside W, 16 in Inside Ht, Kraft; Brown, Corrugate (60YP89)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Orange (15A892)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A905)
- GOODWRAPPERS Hand Stretch Wrap 20 in W x 1000 ft., 80 ga, Blown Style, Purple (15A846)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Blue, 4/Case (GOOD20BLUE)
- PRO-SERIES Stretch Wrap Roll – 18" x 1500 ft. (HNDWRAP)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)