Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cleaner Degreaser, 32 oz.

  • Zoro #: G0084799
  • Mfr #: FG686

$7.28

Details
  • Degreaser VOC Range: Contains no VOC
  • Degreaser Solvent Type: Solvent
  • Recommended Dilution: Ready to Use
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Goof Off #FG686 Specifications

  • Zoro #: G0084799
  • Mfr #: FG686
Degreaser VOC Range: Contains no VOC Degreaser Solvent Type: Solvent
Recommended Dilution: Ready to Use Sub-Category: Cleaner/Degreaser
Cleaner Form: Liquid Size: 32 oz.
Includes Chemical: None Cleaner Chemical Product Grouping: Degreasers
Degreaser Container Size: 32 oz. Ready to Use/Concentrated: Ready to Use
Degreaser Application: Hard Surfaces, Grill, Carpet & Upholstery, Clothing Cleaner Container Size: 32 oz.
Color: Milky Degreaser Item: Cleaner/Degreaser
Dielectric Strength: Undetermined Cleaner Container Type: Trigger Spray Bottle
Degreaser NSF Rating: Not Rated Primary Chemical: None
Degreaser Container Type: Spray Bottle Flash Point: None
Fragrance: Unscented VOC Content: 0%
Net Weight: 32 oz. Form: Liquid
Item: Cleaner/Degreaser Country of Origin (subject to change): United States

Description

Cleaning up a grease spill isn't as easy as soap and water -- you'll need a heavy-duty degreaser for these kinds of jobs. Take a look at the features for Goof Off Cleaner/Degreaser. Degreaser Container Size: 32 oz..

Reviews of Goof Off #FG686