Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Liquid 22 oz. Heavy Duty Remover Degreaser, Trigger Spray Bottle

  • Zoro #: G3552491
  • Mfr #: FG659
Tap to zoom
Hover or click to zoom
$9.32
  • Item: Heavy Duty Remover Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 22 oz.
See full product details
Orders over $75 ship free.

Goof Off #FG659 Specifications

  • Zoro #: G3552491
  • Mfr #: FG659
  • Item: Heavy Duty Remover Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 22 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Hard Surfaces, Carpert, Upholstery, Clothing
  • Fragrance: Almond
  • Recommended Dilution: Ready to Use
  • Color: Slight Yellow to Transparent
  • For Use On: Hard Surfaces, Carpert, Upholstery, Clothing
  • Contains: 2-(2-Butoxyethoxy) Ethanol, Benzyl Alcohol, Glycol Ethers
  • Degreaser Container Type: Spray Bottle
  • Cleaner Container Size: 22 oz
  • VOC Content: 4%
  • Cleaner Container Type: Trigger Spray Bottle
  • Primary Chemical: None
  • Degreaser Container Size: 32 oz.
  • Cleaner Chemical Product Grouping: Adhesive Removers
  • Sub-Category: Graffiti and Adhesive Removers
  • Flash Point: Greater than 200 Degrees F
  • Includes Chemical: None
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adhesive Removers, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 22 oz, Chemical Series No Series, Primary Chemical None, Fragrance Unscented, Contains 2-(2-Butoxyethoxy) Ethanol, Benzyl Alcohol, Glycol Ethers, Flash Point Greater Than 200 Degrees F, Recommended Dilution Ready to Use, VOC Content 4 Percent, Adhesive, Grease, Marker, Paint, Tar Remover

Restrictions and Compliance

Hazardous material

Reviews of Goof Off #FG659