Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rust Remover, 1 gal., Bottle

  • Zoro #: G3520571
  • Mfr #: GSX00101

$8.61

  • Application Method: Pump Sprayer, Roller, Trigger Sprayer, Pressure Washer
  • Recommended Dilution: Ready to Use
  • Container Type: Bottle
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Goof Off #GSX00101 Specifications

  • Zoro #: G3520571
  • Mfr #: GSX00101
Application Method: Pump Sprayer, Roller, Trigger Sprayer, Pressure Washer Recommended Dilution: Ready to Use
Container Type: Bottle Size: 1 gal.
Item: Rust Remover Contains: Hydrofluoric Acid, Oxalic Acid
Paint and Primer Sub Category: Rust Converters Cleaner Chemical Product Grouping: Etchants, Rust and Lime Removers
Standards: OSHA, 16 CFR Part 1500 and 16 CFR Part 1700 Cleaner Container Type: Jug
Primary Chemical: None Includes Chemical: None
For Use On: Rust Stains Wherever On Tile, Grout, Sinks, Tubs, Toilets, Dishwashers, Counters, Outdoor Problem Areas Cleaner Container Size: 1 gal.
Degreaser Container Size: 1 gal. Cleaner Form: Liquid
Item - Etchants, Rust and Lime Removers: Rust Remover Degreaser Container Type: Jug
Fragrance: Unscented Country of Origin (subject to change): United States

Description

Here is some additional information about Goof Off Rust Remover. Size: 1 gal., Application Method: Pump Sprayer, Roller, Trigger Sprayer, Pressure Washer.

Reviews of Goof Off #GSX00101