Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Adhesive, Clear, Multipurpose, 2 oz.

  • Zoro #: G5005896
  • Mfr #: 142100

$3.98

Details
  • Begins to Harden: 4 to 20 min.
  • Specific Gravity: 1.37
  • Type: Multipurpose
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Goop #142100 Specifications

  • Zoro #: G5005896
  • Mfr #: 142100
Begins to Harden: 4 to 20 min. Specific Gravity: 1.37
Type: Multipurpose VOC Content: 2.0g/L
Tensile Strength: 3500 psi Full Cure Time - Adhesives: 1 to 3 days
Begins to Harden - Adhesives: 4 to 20 min. Temp. Range: -40 Degrees to 150 Degrees F
Material: Tetrachloroethylene, Styrene Butadiene Copolymer Adhesive Color: Clear
Color: clear Characteristics: Paintable
Application Temp. Range: 50 Degrees to 90 Degrees F Bonding Range: 4 min.
Size: 2 oz. Viscosity: 100,000 cps
Application: General Purpose Construction Projects Curing Time: 24 to 72 hr.
Item: Adhesive Substrates: Virtually All Porous and Non-Porous Substrates
Application Family: General Purpose Materials Bonded: Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Country of Origin (subject to change): United States

Description

Durable two-part epoxy adhesives can be used on everything from metals to plastics. Goop Adhesive include characteristics like: Color: clear, Size: 2 oz., Material: Tetrachloroethylene, Styrene Butadiene Copolymer.

Restrictions and Compliance

Hazardous material

Reviews of Goop #142100