Gordon Brush
1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK
Mfr # 1010HHG-12
Zoro # G1442020
Sold in multiples of 2 for $411.98
Free Shipping & Returns
$411.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat, Tapered
- Brush Size 1/4", 3/16"
- Handle Material Zinc-Plated Steel
Explore More Products
- GORDON BRUSH Applicator Brush, Nylon Bristle, 12 PK 187NPG-12
- GORDON BRUSH Milwaukee Dustless Brush 451420 2 In. Radiator Paint Brush; Bent Wood Handle; Case Of 24 451420
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK R000051
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 499NP
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK SST6NG-12
- GORDON BRUSH Gordon Brush 1Hhg .38 In. Diameter Horse Hair And Zinc Plated Steel Applicator Brush; Case Of 50 1HHG
- GORDON BRUSH Redtree R10024 1-1 And 2 In. R1010 Radiator Paint Brush Case of 12 R10024
- GORDON BRUSH Gordon Brush Bt201Hh .18 In. Diameter Horse Hair .18 In. Trim And Brass Applicator Brush Case of 25 BT201HH
- GORDON BRUSH Gordon Brush Bt606Ss .18 In. .006 Stainless Steel .37 In. Trim And Brass Applicator Brush Case of 25 BT606SS
- RUST-OLEUM Pad Oil Floor Fnsh Rfl 989731
- PURDY PAINT BRSH NYLX ELSC2.5"" 144100225
- Gordon Brush Paint Brushes