Gordon Brush

1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Nylon Bristle, 12 PK

Gordon Brush 1/4",  3/16" Flat,  Tapered Double-End Applicator Brush,  Nylon Bristle,  12 PK 1010NG-12
Hover or click to zoom Tap to zoom
  • Item: Double-End Applicator Brush
  • Brush Style: Flat, Tapered
  • Brush Size: 1/4", 3/16"
  • Bristle Material: Nylon
  • Country of Origin (subject to change): United States
See full product details
$106.38 /pkg. of 12

Must order in multiples of 2


Subtotal: $212.76

Gordon Brush #1010NG-12 Specifications

  • Item: Double-End Applicator Brush
  • Brush Style: Flat, Tapered
  • Brush Size: 1/4", 3/16"
  • Bristle Material: Nylon
  • Country of Origin (subject to change): United States

Description

Double-ended Applicator Brush — 3/16" Tapered / 1/4" Flat 0.010" Nylon Bristle with Zinc-Plated Steel Handle

Reviews of Gordon Brush #1010NG-12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.