3/8 D Body Goat Hair Fill .063 Orifice Male Thread Flow Thru Brush, PK6

  • Mfr # 901713G

  • Zoro # G1441320


product price:  $125.99
/pk 6, $21.00/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns

Key Features

Brush Type
Flow Through Brush
Features
Anti-Static
Dia.
3/4 in
Fill Material
Goat Hair
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901713G
Zoro #
G1441320
UPC #
-
Country of Origin
United States

Dimensions

Dia.
3/4 in
Thread Size
#10-24
Trim Length
3/4 in

Details

Brush Type
Flow Through Brush
Features
Anti-Static
Fill Material
Goat Hair

Description

3/8" Diameter Body, Goat Hair Fill, .063" Orifice, Male Thread, Flow Thru Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.