Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4 Sash Paint Brush, Hog Hair Bristle, Wood Handle

  • Zoro #: G1440340
  • Mfr #: R15022
$43.32 /ea ($3.61/unit)

Order in multiples of 4

  • Basic Bristle Material: Natural
  • Basic Handle Material: Wood
  • Brush Size: #4
See full product details
Orders over $75 ship free.

Gordon Brush #R15022 Specifications

  • Zoro #: G1440340
  • Mfr #: R15022
Basic Bristle Material: Natural Basic Handle Material: Wood
Brush Size: #4 Brush Style: Sash
Item: Paint Brush Bristle Material: Hog Hair
Handle Material: Wood Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Size 4 Round Sash Brush

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Gordon Brush #R15022