Gorilla Glue
Instant Adhesive, Super Glue Impact Tough Series, Clear, 16 oz, Bottle
Mfr # 78007
Zoro # G4389436
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Quick Set, Variety of Household Projects
- Materials Bonded Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
- Container Size 16 oz
- Container Type Bottle
Explore More Products
- GORILLA GLUE Gorilla, SUPER GLUE, 0.53 OZ, DRIES CLEAR 7805003
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough 7805002
- GORILLA GLUE Instant Adhesive, Super Glue Brush & Nozzle Series, Clear, 0.35 oz, Bottle 7500101
- GORILLA GLUE Instant Adhesive, Super Glue Series, Clear, 0.88 oz, Bottle 7400202
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK 7400202
- GORILLA GLUE 55G Gorilla SG Pen 104408
- GORILLA GLUE Super Glue Micro Precise, 0.18 Oz, Dries Clear 102812
- GORILLA GLUE Instant Adhesive, Clear, 0.52 oz, Tube 6802501
- GORILLA GLUE Gorilla, SUPER GLUE WITH BRUSH AND NOZZLE APPLICATORS, 0.35 OZ, DRIES CLEAR 7500101
- CAMIE High Performance Adhesive, 20oz 373-1
- ELMERS Krazy Glue Advanced Gel, Clear, 0.14 oz EPIKG48448MR
- Gorilla Glue Instant Adhesives