Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wood Glue, 8 Oz Btl, Coverage 12 Sq Ft

  • Zoro #: G0512294
  • Mfr #: 6200002

$4.11

  • Materials Bonded: Cardboard, Laminate, Wood
  • Temp. Range: 0 Degrees to 150 Degrees F
  • Begins to Harden - Adhesives: 5 to 10 min.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gorilla Glue #6200002 Specifications

  • Zoro #: G0512294
  • Mfr #: 6200002
Materials Bonded: Cardboard, Laminate, Wood Temp. Range: 0 Degrees to 150 Degrees F
Begins to Harden - Adhesives: 5 to 10 min. Size: 8 oz.
Clamp Time: 20 to 30 min. Adhesive Color: Cream
Begins to Harden: 5 to 10 min. Uses: Indoor And Outdoor Use
Item: Wood Glue Container Type - Adhesives: Bottle
Characteristics: Dries Natural Color, Water-Resistant, Non-Toxic, PVA, FDA Approved For Direct Food Contact, Water Clean-Up, Solvent Resistant Color: Natural Tan Wood
Coverage: 12 sq. ft. Application: Wood Working Projects, Hardwoods, Softwoods, and Natural Wood Composites
Container Size - Adhesives: 8.00 oz. Length (In.): -
Full Cure Time - Adhesives: 24 hr. Type: Bottle
Full Cure: 24 hrs. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Glues have been used around the world for a long time and Zoro surely has the right type of glue for your project. Gorilla Glue Wood Glue include characteristics like: Color: Cream, Size: 8 oz., Application: For Hardwoods, Softwoods, And Composites.

Reviews of Gorilla Glue #6200002