Gorilla Glue
Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK
Mfr # 105629
Zoro # G203527981
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imperial Tape Width 1 7/8 in
- Product Form Continuous Roll
- Maximum Tape Performance Temperature 150 Degrees F
- Metric Tape Length 27.4 m
- Tape Backing Construction Cloth
Explore More Products
- GORILLA GLUE Duct Tape, White, 2 7/8 in x 25 yd, 0.7 mil 6025302
- GORILLA GLUE 4 x 10 in. Waterproof Patch & Seal Tape Roll GO571433
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W 6015002
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil 6009002
- GORILLA GLUE Duct Tape, Gray, 2 7/8 in x 25yd, 16.75 mil 105680
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. 6025001
- GORILLA GLUE Duct Tape, 2 In x 9 yd, 13 mil, Camouflage 6010902
- GORILLA GLUE TAPE;GORILLA TO GO;BLK 6100109
- GORILLA GLUE Duct Tape, Double-Thick, 1.88inx30 yards, Black 105629
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, White 223
- 3M 3M 70008915772 VentureTape Foil Tape - Cold Weather - 2" 7100043755
- Gorilla Glue Duct Tapes