Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive, Syringe, 0.85 oz., Clear, 1.5 hr.

  • Zoro #: G2756607
  • Mfr #: 4200102

$5.47

Details
  • Includes: -
  • Application: Repairing and Bonding For Home, Farm, Office and Marine
  • Full Cure: 24 hr.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Gorilla Glue #4200102 Specifications

  • Zoro #: G2756607
  • Mfr #: 4200102
Includes: - Application: Repairing and Bonding For Home, Farm, Office and Marine
Full Cure: 24 hr. Type: Multipurpose, Low Set Time
Temp. Range (F): -10 Degrees to 200 Degrees Mixing Ratio: 1:1
Size: 0.85 oz. Functional Cure: 1.5 hr.
Item: Epoxy Adhesive Epoxy Container: Syringe
For Use With: - Epoxy Max. Temp: 200 Degrees to 249 Degrees F
Coverage: 10 x 10" Work Life: 5 min.
Shear Strength (PSI): 2600 Epoxy Color: Clear
For Use On: Ceramic, Metal, Wood Country of Origin (subject to change): United States

Description

Epoxy is stronger and more thermally conductive than other consumer-grade adhesives. Take a look at the features for Gorilla Glue Epoxy Adhesive. Size: 0.85 oz., Application: Repairing and Bonding For Home, Farm, Office and Marine.

Restrictions and Compliance

Hazardous material

Reviews of Gorilla Glue #4200102