Gorilla Glue
Glue Pen, White, 24 hr Full Cure, 0.75 oz, Tube
Mfr # 5201111
Zoro # G1371142
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Building Repairs and Creative Projects, Household Fixes
- Container Type - Adhesives Tube
- Materials Bonded Wood, Stone, Metal, Ceramic, Foam, Glass
- Container Size - Adhesives 0.75 oz
Explore More Products
- GORILLA GLUE Original Gorilla Glue, 2 oz 5100201
- GORILLA GLUE Glue, Clear, 24 hr Full Cure, 1.75 oz, Bottle 4500102
- GORILLA GLUE All Purpose Glue, Tan, 24 hr Full Cure, 4 oz, Bottle 5000413
- GORILLA GLUE Extra Strength Wood Glue 18 oz 104406
- GORILLA GLUE Extra Strength Glue Pen 0.75 oz 102175
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 8 oz, Bottle 6200002
- GORILLA GLUE High Strength Clear Glue 3.75 oz, 8PK 4537502
- GORILLA GLUE Glue Gorilla Original 8oz 51008T
- GORILLA GLUE Gorilla, CLEAR GORILLA GLUE, 1.75 OZ, DRIES CLEAR, 4PK 4500301CT
- ELMERS Glue Household Mp 1-1/4 Ounce E1323
- GORILLA GLUE Glue Gel, Clear, 0.53 oz 7807301CT
- Gorilla Glue Glues