BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Super Glue, Instant Bonding, 2 - 3g Tubes

GORILLA GLUE| Zoro #: G1508227| Mfr #: 7800102

$2.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden:Color:Full Cure:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508227 Mfr #: 7800102
Begins to Harden: Color:
Full Cure: Temp. Range:
Size: Clamp Time: 10 to 45 sec.
Uses: For Instant Bonding With No Clamping, Indoor UseItem:
Characteristics: Coverage: 1 Drop Per sq. in.
Type: TubeApplication:
Country of Origin (subject to change): United States

Description

Super Glue, Size (2) 3g Tubes, Color Clear, Begins to Harden None, Full Cure 24 hrs., Temp. Range Cured -65 to 220 Degrees F, Characteristics Polyurethane Adhesive, Rubber Toughened, Impact Resistant, Anti-Clog Tip, Application Use On Wood, Plastic, Glass, Metal, Ceramics, Stone, Brick, Paper, Rubber

Restrictions and Compliance

*3: Hazardous material

Reviews