KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Glue, 18 Oz Btl, Coverage 27 Sq Ft

GORILLA GLUE| Zoro #: G1050917| Mfr #: 6205001

$4.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Uses: Indoor And Outdoor Use
Size: 18 oz.
Full Cure: 24 hrs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050917 Mfr #: 6205001
Uses: Indoor And Outdoor UseSize: 18 oz.
Full Cure: 24 hrs.Characteristics: Dries Natural Color, Water-Resistant, Non-Toxic, PVA, FDA Approved For Direct Food Contact, Water Clean-Up, Solvent Resistant
Item: Wood GlueType: Bottle
Coverage: 27 Sq. Ft.Clamp Time: 20 to 30 min.
Color: CreamApplication: For Hardwoods, Softwoods, And Composites
Begins to Harden: 5 to 10 min.Country of Origin (subject to change): United States

Description

Wood Glue, Bottle, Cream, 18 oz. Bottle, Length (In.) -, Coverage 27 Sq. Ft., Temp. Range Cured 0 to 150 Degrees F, Application Time 5 to 10 Min., Full Cure 24 hrs., Indoor And Outdoor Use, For Hardwoods, Softwoods, And Composites, Dries Natural Color, Water-Resistant, Non-Toxic, PVA, FDA Approved For Direct Food Contact, Water Clean-Up, Solvent Resistant, Includes -, Clamp Time 20 to 30 min.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews