Shop Alternate Products
This Product is Discontinued
Zoro Select
Carbide Drill, 2.25inFL, 4.31inL, 0.25Size (Discontinued)
Mfr # GDC2500X7
Zoro # G9437014
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Solid Carbide
- Size 1/4"
- Decimal Equivalent 0.2500
- Material Solid Carbide