Skip to Main Content
customer-service Help
Gorilla Mill

Carbide Drill, 2.4inFL, 4.72inL, 0.4062Size

Gorilla Mill Carbide Drill, 2.4inFL, 4.72inL, 0.4062Size GD4062X5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$155.95
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 13/32 in
See full product details
This item ships free.
Total: $155.95

Gorilla Mill #GD4062X5 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 13/32 in
  • Decimal Equivalent: 0.4063
  • Drill Bit Material: Solid Carbide
  • Application: For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
  • Grade: C2 Micro Grain
  • Flute Length: 2 5/16 in
  • Depth:Dia. Ratio: 5xD
  • Overall Length: 4 23/32 in
  • Depth x Dia. Ratio: 5xD
  • Item: Jobber Drill Bit
  • Measurement System: Fractional Inch
  • Maximum Drilling Depth: 2 5/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 13/32 in, Decimal Equivalent 0.4063, Fractional Inch

Reviews of Gorilla Mill #GD4062X5