Shop Alternate Products
This Product is Discontinued
Zoro Select
Carbide Drill, 2.76inFL, 4.65inL, 0.315Size (Discontinued)
Mfr # GDC3150X7
Zoro # G9437154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Size 8.00mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3150