Skip to Main Content
customer-service Help
Gorilla Mill

Carbide End Mill, 2-1/2in, CEM2764F4TIALN

Gorilla Mill Carbide End Mill,  2-1/2in, CEM2764F4TIALN CEM2764F4TIALN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.94
  • Item: Square End Mill
  • Helix Angle: Variable
  • End Mill Material: Carbide
See full product details
Orders over $75 ship free.
Total: $41.94

Gorilla Mill #CEM2764F4TIALN Specifications

  • Item: Square End Mill
  • Helix Angle: Variable
  • End Mill Material: Carbide
  • Single End/Double End: Single End
  • Grade: C2 Micro Grain
  • Length of Cut: 1 in
  • Dimension Type: Fractional Inch
  • List Number: CEM2764F4TIALN
  • Milling Diameter: 27/64"
  • End Mill Style: Square
  • Overall Length: 2 1/2 in
  • End Mill Cutting Type: Center Cutting
  • Finish: TiAlN
  • Milling Dia.: 27/64 in
  • Number of Flutes: 4
  • Cutting Direction: Right Hand
  • Material Grade - Machining: C2 Micrograin
  • Measurement System: Fractional Inch
  • Finish - Machining: TiAlN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, 27/64 in Milling Dia., TiAlN, Length of Cut 1 in, Overall Length 2 1/2 in

Reviews of Gorilla Mill #CEM2764F4TIALN