Skip to Main Content
customer-service Help
Gorilla Mill

Carbide End Mill, 3-1/2 in, CEM58F3TICN

Gorilla Mill Carbide End Mill,  3-1/2 in, CEM58F3TICN CEM58F3TICN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.55
  • End Mill Style: Square
  • Item: Square End Mill
  • End Mill Material: Carbide
See full product details
This item ships free.
Total: $83.55

Gorilla Mill #CEM58F3TICN Specifications

  • End Mill Style: Square
  • Item: Square End Mill
  • End Mill Material: Carbide
  • Cutting Direction: Right Hand
  • Grade: C2 Micro Grain
  • Finish: Ticn
  • Dimension Type: Fractional Inch
  • List Number: CEM58F3TICN
  • Milling Diameter: 5/8"
  • Milling Dia.: 5/8 in
  • Single End/Double End: Single End
  • Helix Angle: Variable
  • Overall Length: 3 1/2 in
  • Number of Flutes: 3
  • Length of Cut: 1 1/4 in
  • End Mill Cutting Type: Center Cutting
  • Material Grade - Machining: C2 Micrograin
  • Measurement System: Fractional Inch
  • Finish - Machining: TiCN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, 5/8 in Milling Dia., TiCN, Length of Cut 1 1/4 in, Overall Length 3 1/2 in

Reviews of Gorilla Mill #CEM58F3TICN