Shop Alternate Products
This Product is Discontinued
Zoro Select
Carbide End Mill, 3in, CEM516FL4TICN (Discontinued)
Mfr # CEM516FL4TICN
Zoro # G9432525
This Product is Discontinued
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 1/8 in
- End Mill Cutting Type Center Cutting