Shop Alternate Products
This Product is Discontinued
Zoro Select
Carbide End Mill, 4in, CEM34F4TIALN (Discontinued)
Mfr # CEM34F4TIALN
Zoro # G9429734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting