Shop Alternate Products
This Product is Discontinued
Zoro Select
Carbide EndMill, 2-61/64in, GM2000MMRS4100 (Discontinued)
Mfr # GM2000MMRS4100
Zoro # G9439762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish GMX-35
- Length of Cut 22 mm
- End Mill Cutting Type Center Cutting