Shop Alternate Products
This Product is Discontinued
Zoro Select
Carbide EndMill, 1-31/32in, GM0500MMRS4030 (Discontinued)
Mfr # GM0500MMRS4030
Zoro # G9437784
This Product is Discontinued
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish GMX-35
- Length of Cut 10.00 mm
- End Mill Cutting Type Center Cutting