customer-service Help
Gorilla

Roof Repair Tape, Black, 4" x 10 ft. Size

Gorilla Roof Repair Tape, Black, 4" x 10 ft. Size 4612502
Hover or click to zoom Tap to zoom
$12.50
  • Type: Sealant Tape
  • Size: 4 in x 10 ft
  • Color: Black
See full product details
Orders over $75 ship free.

Total: $12.50

Gorilla #4612502 Specifications

  • Type: Sealant Tape
  • Size: 4 in x 10 ft
  • Color: Black
  • Characteristics: Roll Container, UV Resistant Backing, Waterproof
  • Adheres To: Cloth, Metal, Plastic, Wood
  • Country of Origin (subject to change): United States

Description

Roof Repair Tape, Sealant Tape, Size 4 in x 10 ft, Functional Cure Not Specified, Cloth, Metal, Plastic, Wood, Home, Automotive, Maritime, Camping, Rubber, Plastic, Vinyl Pool Liners, Roll Container, UV Resistant Backing, Waterproof, Color Black, Rolls per Package 1

Reviews of Gorilla #4612502