Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Duct Tape, 2 In x 35 yd, 17 mil, Black

GORILLA TAPE | Zoro #: G2523333 | Mfr #: 6035062

$8.81 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Gorilla Tape #6035062 Specifications

Zoro #: G2523333 Manufacturer #: 6035062
Duct Tape Grade: Premium Diameter: 3"
Duct Tape Type: Duct Tape Duct Tape Primary Material: Cloth
Tape Color Family: Black Duct Tape Length: 35 yd.
Duct Tape Width: 1-7/8" Tape Shape: Continuous Roll
Adhesion Strength: 85 oz./in. Duct Tape Thickness: 17.00 mil
Duct Tape Adhesive: Rubber Tensile Strength: 50 lb./in.
Material: Polyethylene Coated Cloth Color: Black
Performance Temp.: Up to 150 Degrees F Item: Duct Tape
Standards: UL 723 Country of Origin (subject to change): United States

Description

Gorilla Tape is 3X stronger* for a hold that lasts. Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell, this duct tape is great for projects and repairs both indoors and out. Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl.

Reviews of Gorilla Tape #6035062