Gould & Goodrich, Inc.

Hi-Gloss Synthetic Polymer (Belt), Brass (Buckle) Pants Garrison Belts, 40

Gould & Goodrich, Inc. Hi-Gloss Synthetic Polymer (Belt),  Brass (Buckle) Pants Garrison Belts,  40 H52-40CLBR
Hover or click to zoom Tap to zoom
Key Features
  • Material: Synthetic Polymer (Belt), Brass (Buckle)
  • Color: Black
  • SAE or Metric: SAE
  • Size: 40
  • Width: 1 3/4 in
  • Finish: Hi-Gloss
  • Features: Removable Buckle
  • Belt Type: Pants Garrison Belts
See full product details
$39.86

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Gould & Goodrich, Inc. #H52-40CLBR Specifications

  • Material: Synthetic Polymer (Belt), Brass (Buckle)
  • Color: Black
  • SAE or Metric: SAE
  • Size: 40
  • Width: 1 3/4 in
  • Finish: Hi-Gloss
  • Features: Removable Buckle
  • Belt Type: Pants Garrison Belts
  • Waist Size: Fits 40"
  • Measurement Type: SAE
  • Item: Garrison Belt, Removable Buckle
  • Buckle Material: Brass
  • Belt Material: Leather
  • Tool Storage Type Included: Tool Belt
  • Fits Waist Size: 40 in
  • Adjustment Type: Buckle
  • Maximum Waist Size: 40 in
  • Style: Garrison Belt
  • Belt Style: Scratchless Belts
  • Material x Belt Style_Combined: Brass x Garrison Belt
  • Style_Combined: Garrison Belt
  • Garment Color: Black
  • Garment Type: Belt
  • Country of Origin (subject to change): United States

Description

Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 40 in, Color Black

Reviews of Gould & Goodrich, Inc. #H52-40CLBR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.