Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Master Tool Set, Mechanic, 506, Tool Box

  • Zoro #: G4993222
  • Mfr #: 80013-31V1
$27,719.49
  • Number of Nut Drivers and Nutsetters: 20
  • Pliers Included: Curved Jaw Locking: 10 in, Curved Jaw Locking w/Cutter: 5 in, Long Nose Locking: 6 in, Straight Jaw Locking: 7 in, Long Needle Nose: 7-3/4 in, Retaining Ring Pliers Set, Diagonal Cutting s/Stripping Notch, Retaining Ring Convertible: 1/8 in, 1-1/16 in, Slip Joint: 7-5/8 in, Slip Joint Tongue and Groove: 10 in, Slip Joint Straight Thin Nose: 6 in, Bent Needle Nose: 9-3/4 in, Spring Pliers
  • Number of Sockets/Accs.: 273
See full product details
This item ships free.

Gould Southern #80013-31V1 Specifications

  • Zoro #: G4993222
  • Mfr #: 80013-31V1
Number of Nut Drivers and Nutsetters: 20 Pliers Included: Curved Jaw Locking: 10 in, Curved Jaw Locking w/Cutter: 5 in, Long Nose Locking: 6 in, Straight Jaw Locking: 7 in, Long Needle Nose: 7-3/4 in, Retaining Ring Pliers Set, Diagonal Cutting s/Stripping Notch, Retaining Ring Convertible: 1/8 in, 1-1/16 in, Slip Joint: 7-5/8 in, Slip Joint Tongue and Groove: 10 in, Slip Joint Straight Thin Nose: 6 in, Bent Needle Nose: 9-3/4 in, Spring Pliers
Number of Sockets/Accs.: 273 Includes: Brush Wire Scratch Shoe Handle Straight, Burnisher Contact hand (Terminal Cleaner), Foam, Safety Glass, Soft Faces For Above, 8/1/2 in Punch and Chisel Holder
Tool Storage Type Included: Box 3/8 In. Drive Sockets/Accs. Included: 3/8 in Hex Drive Socket: 1/4 in, 1/8 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 3/8 in Drive Socket: 6mm, 7mm, 20mm, 21mm, 22mm, 23mm, 26mm, 3/8 in Torx Driver: T15, T20, T25, T27, T30, T40, T45, T50, 3/8 in Drive Adapter: 1/4 in, (2) 3/8 in Drive Breaker Bar, 3/8 in Drive Hand Impact Driver Set - 13 PC, 3/8 in Drive Stubby Ratchet, (2) 3/8 in Drive Ratchet, (2) 3/8 in Drive Speeder, (2) 3/8 in Drive Universal, 3/8 in Handle socket wrench ratchet reversible, 3/8 in Drive Wobble Extension: 12 in, 1-3/4 in, 17-3/16 in, 3 in, 6 in, 8 in, 3/8 in Drive Std Hand Socket 6 PT: 24mm, 25mm, 3/8 in Drive Knurled Extension: 6 in, 3/8 in Torx Driver Socket: T40, T45, T50, 3/8 in Drive Deep sockets: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 5/16 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/8 in Socket 12 PT: 1/2 in, 11/16 in, 13/16 in 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 7/8 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 16mm, 17mm, 18mm, 19mm, 3/8 Drive Crowfoot: 11/16, 15/16 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 3/8 in Drive Extension: (2) 3 in, (2) 12 in
Cutting Tools Included: Blade Hacksaw Hand 12 in x 1/32 in : 18 Teeth, 24 Teeth, Cutter and Flaring Tool Tubing 1/8 in Thru 1-1/8 in, Hacksaw, Retractable Blade Inspection and Retrieving Tools Included: 2-1/4 in Circular Inspection Mirror, Battery Cable & Small Bearing Puller, Claw Retrieving Tool, Telescopic Magnetic Retrieving Tool
Number of Electrical and Telecomm Tools: 1 Number of Striking Tools: 26
Prybars and Pullers Included: Cotter Pin Puller Hex and Torx Keys Included: Hi Visibility Fold Up Metric Key Set, Standard Set
1/2 In. Drive Sockets/Accs. Included: 1/2 in Drive Black Oxide Socket 12 PT: 1-1/16 in, 1-1/4 in, 1-1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1/2 in Drive Deep Socket 12 PT: 1-1/2 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 7/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 1/2 in Drive Std Hand Socket 12 PT: 31mm, 1/2 in Drive Socket 12 PT: 1-1/16 in, 1-1/4 in, 1-1/8 in, 1 in, 1/2 in, 11/16 in, 13/16, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 1/2 in Hex Drive Socket: 1/2 in, 5/8 in, 9/16 in, 12mm, 14mm, 17mm, 1/2 in Drive Deep Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, Flat Tip 1-3/4 in, Handle Socket Wrench Hinged 24 in, Socket Attachment 15/16 in Tool Kit Product Grouping: Tool Kits
Tool Families Included: Awls and Scribers, Brushes, Cutting Tools, Deburring and Finishing Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Lights, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Powered Tools, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets, Striking Tools, Wrenches Electrical and Telecomm Tools Included: Wire Stripper
Drilling, Extracting, and Tapping Tools Included: Extractor Set Screw 10 PCs Number of Cutting Tools: 5
1/4 In. Drive Sockets/Accs. Included: 1/4 in Drive Socket 12 PT: 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 11/32 in, 1/4 in, 1/2 in, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 1/4 in Drive Ratchet, 1/4 in Drive Spring Cap Socket, 1/4 in Torx Driver: T10, T15, T20, T25, T27, T30 Lights Included: 3 C-Cell LED Flashlight
Number of Lights: 1 Tool Storage Included: Yes
Screwdrivers Included: Slotted Screwdriver: 1/8 in x 3-1/4 in, 3/8 in x 13-1/2 in, 3/16 in x 5-1/4 in, Screwdriver Attachment Socket Wrench, Phillips Cross Tip #1, Torx: T10, (2) T15, T20, T25, T27, T30, T40 Number of Inspection and Retrieving Tools: 4
Drive Size: 1/4 in, 3/8 in, 1/2 in Number of Consumable Parts: 0
Number of Screwdrivers: 13 Nut Drivers and Nutsetters Included: Nut Driver: 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, 9/32 in, 1/2 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm,
Number of Pliers: 14 SAE or Metric: Metric, SAE
Number of Awls and Scribers: 1 Item: Master Tool Set
Number of Powered Tools: 4 Number of Pieces: 506
Brushes Included: Brush Cleaning Tool/Parts Tampico Fiber Round, Brush Wire Scratch, File Cleaner Fine Steel Wire Card 4-1/2 in Primary Application: Mechanic
No. of Putty Knives and Scrapers Included: 4 Number of Prybars and Pullers: 1
Wrenches Included: Adj Open End: 15/16 in, 1-1/8 in, 1-5/16 in, Bleeder Wrench, Combination Wrench 12PT: 5/8 in, 7/8 in, 7/16 in, 9/16 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 1 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, Combination Wrench 6 PT: 5/8 in, 7/8 in, 7/16 in, 9/16 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 1 in, Flare Nut Wrench: 3/8 in x 7/16 in, 5/8 in x 11/16 in, 1/2 in x 9/16 in, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, Long Combination 12 PT: 1/2 in, Long Combination 6 PT: 1/2 in, Offset Ratcheting Box Wrench 6 PT: 3/8 in x 7/16 in, 5/8 in x 11/16 in, 1/2 in x 9/16 in, 1/4 in x 7/16 in, 1 in x 7/8 in, 7mm x 8mm, 9mm x 10mm, 11mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm, Ratcheting Flare Nut Wrench: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 21mm, Short Combination Wrench: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, Wrench Fabric Oil Filter, Wrench Impact Pneumatic: 1/2 in, Wrench Pipe Straight Jaw: 1/2 in, 1/4 in, 18 in Measuring Tools Included: 1 in x 26 ft Tape Ruler, 25 Blade Feeler Gauge Set, Rule Steel Machinist's Rigid 6 in x 3/4 in Ruler
Miscellaneous Tools Included: 18V & 24V System Circuit Tester, 5/8 in Rolling Head Bar, 5-1/4 in Brake Adjuster, 7-1/2 in Battery Terminal Spreader & Reamer, Adapter Socket Wrench 3/8 in Male x 1/2 in Female Drive, Adjusting Tool, Bit Electricians Multi-Size 0.125 in to 0.5 in, 0.25 in to 0.75 in, 0.1875 in to 5 in, Crimping Tool Terminal Hand Manual Compression, Drill Set Twist 3/8 in Reduced Shank Size: 1/16 in, Hand Oiler Pump 6 oz, Long Shank Driver, Multimeter Diagnostic Automotive Drilling, Extracting, and Tapping Tools: Extractor Set Screw 10 PCs
Number of Measuring Tools: 3 Number of Hex and Torx Keys: 2
Number of Drilling, Extracting, and Tapping Tools: 10 Powered Tools Included: 3/8 in Air Drill, 3/8 in Air Ratchet, 4 hp 2600 RPM, Drill Electric Portable 120V 3/8 in Variable Speed, Gun (Air Blow) 6 cfm @ 100 PSI
Number of Wrenches: 94 Number of Deburring and Finishing Tools: 3
Deburring and Finishing Tools Included: B44 Half-Round 10 in American Double, File Hand B43 Flat 10 in American, Handle File 1 in dia 4-1/8 in Nonsparking: No
Number of Brushes: 3 Awls and Scribers Included: Scriber Machinist's Double-Point Straight/Regular
Number of Miscellaneous Tools: 14 Putty Knives and Scrapers Included: Knife Putty Semi-Flexible w/Blade: 1-1/4 in, Carbon Scraper Set Blade: 7/8 in, 1 in, 1-1/2 in
Striking Tools Included: Hammer Hand Machinist's Ball-Peen: 12 oz, 16 oz, 20, 24 oz, Hammer Hand Soft-Head 3 LB: 2-1/2 in, Hammer Hand Striking 4 LB Head, Pin Punch: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/32 in, Center Punch: 1/2 in, Drift Punch: 1/4 in, 3/16 in, 3/8 in, 5/16 in, Cold Chisel: 1/4 in, 1/2 in, 3/4 in, 7/8 in, Punch Aligning 3/32 in Material: Polyethylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Master Tool Set, Tool Families Included Awls and Scribers, Brushes, Cutting Tools, Deburring and Finishing Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Lights, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Powered Tools, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets, Striking Tools, Wrenches, Tool Kit Product Grouping Tool Kits, Primary Application Mechanic, Yes

Reviews of Gould Southern #80013-31V1